TR

TR Pillow block unit Setscrew Locking SAPP203

  • ERIKS:12438107
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TR
Series
SAPP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
17 mm
Length
86 mm
Height
43.5 mm
Shaft height
22.2 mm
Centre distance of mounting holes
68 mm
Bearing
SA203
Housing
PP203