


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | UC |
Shaft diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 85.7 mm |
Outer ring width | 35 mm |
Dynamic load rating | 83.2 kN |
Static load rating | 63.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |