

€15.73/ pieceexcl. VAT
€19.03incl. VAT
34 In stock - Available while stock lasts - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 130 mm |
Height | 68 mm |
Centre distance of mounting holes | 99 mm |
Bearing | UC205 |
Housing | FL205 |