

€19.14/ pieceexcl. VAT
€23.16incl. VAT
154 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | SBPFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 71 mm |
Height | 95 mm |
Centre distance of mounting holes | 76 mm |
Bearing | SB205 |
Housing | PFL205 |