TORK

TORK Jumbo toilet paper 380mx9,7cmx2

  • ERIKS:23724702
  • Manufacturer:7310791199436
Image 1
TORK SOFT JUMBO TOILET ROLL T1

Tork Jumbo Roll Toilet Paper. Suitable for high traffic washrooms.- Economical roll length, 1 roll = 15 small rolls.
Save to list

€5.63/ pieceexcl. VAT

€6.81incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TORK
Series
Jumbo
Length
380 m
Width
9.7 cm
Number of sheets
1.9
Number of layers
2