TORK

TORK Hand Towel dispenser Xpress®countertop multifold White

  • ERIKS:14416713
  • Manufacturer:7322540653168
Image 1
Image 2
Image 1
Image 2
The Tork Xpress® Countertop Multifold Hand Towel Dispenser in Elevation Design serves as a great alternative to providing a stack of loose towels on the washroom counter top
Tork Elevation dispensers have a functional, modern design, that makes a lasting impression on your guests

System: H2
Material: Plastic
Length: 11.6 cm
Width: 32.3 cm
Height: 21.8 cm
Save to list

€47.70/ per boxexcl. VAT

€57.72incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TORK