
€1,306.00/ pieceexcl. VAT
€1,580.26incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOPWORX |
Series | Topworx TXP |
Type | 7962 |
Execution | Switchbox |
Switch model | SJ3.5N |
Type of switch | Inductive |
Number of switches | 2 |
Explosion-proof | Yes |
Material housing | Aluminium |
Material shaft | Stainless steel |
O-ring material | Buna/EPDM |