
€374.50/ pieceexcl. VAT
€453.15incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOPWORX |
Series | Topworx TXP |
Type | 7962 |
Execution | Switchbox |
Switch model | Mechanical V3 |
Type of switch | Mechanical |
Number of switches | 2 |
Explosion-proof | No |
Material housing | Composite |
Material shaft | Stainless steel |
O-ring material | Buna/EPDM |