



€130.20/ pieceexcl. VAT
€157.54incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK500 |
Shaft diameter | 75 mm |
Outside diameter | 125 mm |
Width | 110 mm |
Torque | 4030 Nm |
Axial load | 107 kN |
Type of fastening screws | 6 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | Medium |
d | 75 mm |
D | 125 mm |
B | 110 mm |
L | 100 mm |
L1 | 100 mm |