



€73.79/ pieceexcl. VAT
€89.29incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK500 |
Shaft diameter | 55 mm |
Outside diameter | 105 mm |
Width | 93 mm |
Torque | 2470 Nm |
Axial load | 90 kN |
Type of fastening screws | 8 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium |
d | 55 mm |
D | 105 mm |
B | 93 mm |
L | 85 mm |
L1 | 85 mm |