



€61.65/ pieceexcl. VAT
€74.60incl. VAT
Estimated delivery date - 20/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK500 |
Shaft diameter | 50 mm |
Outside diameter | 90 mm |
Width | 93 mm |
Torque | 1690 Nm |
Axial load | 67 kN |
Type of fastening screws | 6 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium |
d | 50 mm |
D | 90 mm |
B | 93 mm |
L | 85 mm |
L1 | 85 mm |