



€54.08/ pieceexcl. VAT
€65.44incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK500 |
Shaft diameter | 42 mm |
Outside diameter | 90 mm |
Width | 83 mm |
Torque | 1400 Nm |
Axial load | 67 kN |
Type of fastening screws | 6 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium |
d | 42 mm |
D | 90 mm |
B | 83 mm |
L | 75 mm |
L1 | 75 mm |