



€51.16/ pieceexcl. VAT
€61.90incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK500 |
Shaft diameter | 38 mm |
Outside diameter | 75 mm |
Width | 83 mm |
Torque | 850 Nm |
Axial load | 45 kN |
Type of fastening screws | 4 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium |
d | 38 mm |
D | 75 mm |
B | 83 mm |
L | 75 mm |
L1 | 75 mm |