



€35.71/ pieceexcl. VAT
€43.21incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK500 |
Shaft diameter | 25 mm |
Outside diameter | 55 mm |
Width | 66 mm |
Torque | 450 Nm |
Axial load | 36 kN |
Type of fastening screws | 6 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium |
d | 25 mm |
D | 55 mm |
B | 66 mm |
L | 60 mm |
L1 | 60 mm |