



€32.02/ pieceexcl. VAT
€38.74incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK500 |
Shaft diameter | 17 mm |
Outside diameter | 50 mm |
Width | 56 mm |
Torque | 200 Nm |
Axial load | 24 kN |
Type of fastening screws | 4 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium |
d | 17 mm |
D | 50 mm |
L | 50 mm |
B | 56 mm |
L1 | 50 mm |