



€456.55/ pieceexcl. VAT
€552.43incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK400 |
Shaft diameter | 75 mm |
Outside diameter | 115 mm |
Self-centring | Self-centering |
Torque range | Very high |