



€1,012.72/ pieceexcl. VAT
€1,225.39incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK400 |
Shaft diameter | 150 mm |
Outside diameter | 200 mm |
Self-centring | Self-centering |
Torque range | Very high |