



€33.74/ pieceexcl. VAT
€40.83incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK350 |
Shaft diameter | 15 mm |
Outside diameter | 28 mm |
Self-centring | Self-centering |
Torque range | Medium/High |