



€494.48/ pieceexcl. VAT
€598.32incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK132 |
Shaft diameter | 200 mm |
Outside diameter | 260 mm |
Width | 78 mm |
Torque | 66000 Nm |
Axial load | 660 kN |
Type of fastening screws | 15 x M14 |
Tightening moment | 190 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 150 N/mm² |