



€39.60/ pieceexcl. VAT
€47.92incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 9 mm |
Outside diameter | 16 mm |
Width | 30 mm |
Largest outside diameter | 28 mm |
Torque | 44 Nm |
Axial load | 10 kN |
Type of fastening screws | 4 x M4 |
Tightening moment | 5 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 115 N/mm² |