



€23.14/ pieceexcl. VAT
€28.00incl. VAT
19 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 14 mm |
Outside diameter | 23 mm |
Width | 30 mm |
Largest outside diameter | 38 mm |
Torque | 68 Nm |
Axial load | 10 kN |
Type of fastening screws | 4 x M4 |
Tightening moment | 5 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 80 N/mm² |