



€224.93/ pieceexcl. VAT
€272.17incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK450 |
Shaft diameter | 90 mm |
Outside diameter | 130 mm |
Width | 88 mm |
Torque | 17800 Nm |
Axial load | 396 kN |
Type of fastening screws | 12 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
Torque range | Very high |
Hub Pressure | 115 N/mm² |
d | 90 mm |
D | 130 mm |
B | 88 mm |
L1 | 70 mm |
L2 | 78 mm |