



€180.55/ pieceexcl. VAT
€218.47incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK450 |
Shaft diameter | 60 mm |
Outside diameter | 90 mm |
Width | 72 mm |
Torque | 6200 Nm |
Axial load | 207 kN |
Type of fastening screws | 10 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Very high |
Hub Pressure | 109 N/mm² |
d | 60 mm |
D | 90 mm |
B | 72 mm |
L1 | 56 mm |
L2 | 64 mm |