



€133.93/ pieceexcl. VAT
€162.06incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK450 |
Shaft diameter | 40 mm |
Outside diameter | 65 mm |
Width | 51 mm |
Torque | 1530 Nm |
Axial load | 76 kN |
Type of fastening screws | 8 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Very high |
Hub Pressure | 94 N/mm² |
d | 40 mm |
D | 65 mm |
B | 51 mm |
L1 | 39 mm |
L2 | 45 mm |