



€111.64/ pieceexcl. VAT
€135.08incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK450 |
Shaft diameter | 30 mm |
Outside diameter | 55 mm |
Width | 51 mm |
Torque | 1150 Nm |
Axial load | 76 kN |
Type of fastening screws | 8 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Very high |
Hub Pressure | 111 N/mm² |
d | 30 mm |
D | 55 mm |
B | 51 mm |
L1 | 39 mm |
L2 | 45 mm |