



€999.14/ pieceexcl. VAT
€1,208.96incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK450 |
Shaft diameter | 200 mm |
Outside diameter | 260 mm |
Width | 162 mm |
Torque | 146500 Nm |
Axial load | 1466 kN |
Type of fastening screws | 16 x M16 |
Tightening moment | 35 Nm |
Self-centring | Self-centering |
Torque range | Very high |
Hub Pressure | 112 N/mm² |
d | 200 mm |
D | 260 mm |
B | 162 mm |
L1 | 134 mm |
L2 | 146 mm |