



€527.71/ pieceexcl. VAT
€638.53incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK450 |
Shaft diameter | 150 mm |
Outside diameter | 200 mm |
Width | 130 mm |
Torque | 79100 Nm |
Axial load | 1055 kN |
Type of fastening screws | 16 x M14 |
Tightening moment | 230 Nm |
Self-centring | Self-centering |
Torque range | Very high |
Hub Pressure | 135 N/mm² |
d | 150 mm |
D | 200 mm |
B | 130 mm |
L1 | 104 mm |
L2 | 116 mm |