



€498.39/ pieceexcl. VAT
€603.05incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK450 |
Shaft diameter | 140 mm |
Outside diameter | 190 mm |
Width | 130 mm |
Torque | 64600 Nm |
Axial load | 923 kN |
Type of fastening screws | 14 x M14 |
Tightening moment | 230 Nm |
Self-centring | Self-centering |
Torque range | Very high |
Hub Pressure | 124 N/mm² |
d | 140 mm |
D | 190 mm |
B | 130 mm |
L1 | 104 mm |
L2 | 116 mm |