



€264.95/ pieceexcl. VAT
€320.59incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK400 |
Shaft diameter | 55 mm |
Outside diameter | 85 mm |
Width | 72 mm |
Torque | 4260 Nm |
Axial load | 155 kN |
Type of fastening screws | 8 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Very high |
Hub Pressure | 85 N/mm² |
d | 55 mm |
D | 85 mm |
B | 72 mm |
L1 | 56 mm |
L2 | 64 mm |