



€623.00/ pieceexcl. VAT
€753.83incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK400 |
Shaft diameter | 100 mm |
Outside diameter | 145 mm |
Width | 112 mm |
Torque | 26900 Nm |
Axial load | 538 kN |
Type of fastening screws | 12 x M12 |
Tightening moment | 145 Nm |
Self-centring | Self-centering |
Torque range | Very high |
Hub Pressure | 110 N/mm² |
d | 100 mm |
D | 145 mm |
B | 112 mm |
L1 | 90 mm |
L2 | 100 mm |