



€45.86/ pieceexcl. VAT
€55.49incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK350 |
Shaft diameter | 8 mm |
Outside diameter | 18 mm |
Torque | 12 Nm |
Axial load | 3 kN |
Self-centring | Self-centering |
Hub Pressure | 61 N/mm² |
d | 8 mm |
D | 18 mm |
B | 13.5 mm |
L1 | 10.5 mm |
L2 | 11 mm |