



€40.31/ pieceexcl. VAT
€48.78incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK350 |
Shaft diameter | 25 mm |
Outside diameter | 47 mm |
Torque | 299 Nm |
Self-centring | Self-centering |
Hub Pressure | 78 N/mm² |
d | 25 mm |
D | 47 mm |
B | 32 mm |
L1 | 25 mm |
L2 | 26 mm |