



€36.58/ pieceexcl. VAT
€44.26incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK350 |
Shaft diameter | 19 mm |
Outside diameter | 35 mm |
Width | 25 mm |
Torque | 99 Nm |
Axial load | 10.4 kN |
Type of fastening screws | 4 x M4 |
Tightening moment | 4.9 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 56 N/mm² |
d | 19 mm |
D | 35 mm |
B | 25 mm |
L1 | 20.5 mm |
L2 | 21 mm |