



€34.28/ pieceexcl. VAT
€41.48incl. VAT
14 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK350 |
Shaft diameter | 16 mm |
Outside diameter | 32 mm |
Width | 21 mm |
Torque | 83 Nm |
Axial load | 10.4 kN |
Type of fastening screws | 4 x M4 |
Tightening moment | 4.9 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 76 N/mm² |
d | 16 mm |
D | 32 mm |
B | 21 mm |
L1 | 16.5 mm |
L2 | 17 mm |