



€33.51/ pieceexcl. VAT
€40.55incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK350 |
Shaft diameter | 12 mm |
Outside diameter | 22 mm |
Maximum Transmitted Torque | 24 Nm |
Largest outside diameter | 22 mm |
Torque | 24 Nm |
Self-centring | Self-centering |
d | 12 mm |
D | 22 mm |
B | 15.5 mm |
L1 | 12.5 mm |
L2 | 13 mm |