



€32.92/ pieceexcl. VAT
€39.83incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK350 |
Shaft diameter | 11 mm |
Outside diameter | 22 mm |
Width | 15.5 mm |
Torque | 22 Nm |
Axial load | 4 kN |
Type of fastening screws | 4 x M2.5 |
Tightening moment | 1.2 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 56 N/mm² |
d | 11 mm |
D | 22 mm |
B | 15.5 mm |
L1 | 12.5 mm |
L2 | 13 mm |