



€42.22/ pieceexcl. VAT
€51.09incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK139 |
Shaft diameter | 42 mm |
Outside diameter | 70 mm |
Width | 36 mm |
Torque | 1530 Nm |
Axial load | 73 kN |
Type of fastening screws | 8 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 146 N/mm² |
d | 42 mm |
D | 70 mm |
B | 36 mm |
L1 | 19 mm |
L2 | 23 mm |
L3 | 30 mm |