



€39.77/ pieceexcl. VAT
€48.12incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK139 |
Shaft diameter | 40 mm |
Outside diameter | 62 mm |
Width | 28 mm |
Torque | 870 Nm |
Axial load | 43.5 kN |
Type of fastening screws | 11 x M4 |
Tightening moment | 5 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 116 N/mm² |
d | 40 mm |
D | 62 mm |
B | 28 mm |
L1 | 16 mm |
L2 | 19 mm |
L3 | 24 mm |