TOLLOK

TOLLOK Tollok® cone clamping element self-centering TLK139 32 X 54

  • ERIKS:12087580
Image 1
Image 2
Image 1
Image 2
Medium/High Torque Self-Centering Locking Assembly.
Save to list
Not available in webshop
Estimated delivery date - 01/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOLLOK
Series
Tollok®
Type
TLK139
Shaft diameter
32 mm
Outside diameter
54 mm
Width
24 mm
Torque
570 Nm
Axial load
35.6 kN
Type of fastening screws
9 x M4
Tightening moment
5 Nm
Self-centring
Self-centering
Torque range
Medium/High
Hub Pressure
146 N/mm²
d
32 mm
D
54 mm
B
24 mm
L1
12 mm
L2
15 mm
L3
20 mm