



€35.52/ pieceexcl. VAT
€42.98incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK139 |
Shaft diameter | 25 mm |
Outside diameter | 47 mm |
Width | 24 mm |
Torque | 340 Nm |
Axial load | 27.7 kN |
Type of fastening screws | 7 x M4 |
Tightening moment | 5 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 130 N/mm² |
d | 25 mm |
D | 47 mm |
B | 24 mm |
L1 | 12 mm |
L2 | 15 mm |
L3 | 20 mm |