TOLLOK

TOLLOK Tollok® cone clamping element self-centering TLK134 32 X 65

  • ERIKS:1029013
Image 1
Image 2
Image 1
Image 2
Medium Torque Self-Centering Locking Assembly.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOLLOK
Series
Tollok®
Type
TLK134
Shaft diameter
32 mm
Outside diameter
65 mm
Width
38 mm
Largest outside diameter
72 mm
Torque
840 Nm
Axial load
53 kN
Type of fastening screws
5 x M8
Tightening moment
41 Nm
Self-centring
Self-centering
Torque range
Medium
Hub Pressure
126 N/mm²
d
32 mm
D
65 mm
D1
72 mm
B
38 mm
L1
17 mm
L2
22 mm
L3
30 mm