



€33.47/ pieceexcl. VAT
€40.50incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK133 |
Shaft diameter | 45 mm |
Outside diameter | 75 mm |
Width | 41 mm |
Largest outside diameter | 82 mm |
Torque | 1890 Nm |
Axial load | 84 kN |
Type of fastening screws | 8 x M8 |
Tightening moment | 41 Nm |
Self-centring | Self-centering |
Torque range | Medium |
Hub Pressure | 149 N/mm² |
d | 45 mm |
D | 75 mm |
D1 | 82 mm |
B | 41 mm |
L1 | 20 mm |
L2 | 25 mm |
L3 | 33 mm |