



€29.55/ pieceexcl. VAT
€35.76incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK133 |
Shaft diameter | 40 mm |
Outside diameter | 65 mm |
Width | 34 mm |
Largest outside diameter | 72 mm |
Torque | 900 Nm |
Axial load | 45 kN |
Type of fastening screws | 8 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium |
Hub Pressure | 109 N/mm² |
d | 40 mm |
D | 65 mm |
D1 | 72 mm |
B | 34 mm |
L1 | 17 mm |
L2 | 22 mm |
L3 | 28 mm |