



€22.43/ pieceexcl. VAT
€27.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK133 |
Shaft diameter | 20 mm |
Outside diameter | 47 mm |
Width | 34 mm |
Largest outside diameter | 53 mm |
Torque | 340 Nm |
Axial load | 34 kN |
Type of fastening screws | 6 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium |
Hub Pressure | 113 N/mm² |
d | 20 mm |
D | 47 mm |
D1 | 53 mm |
B | 34 mm |
L1 | 17 mm |
L2 | 22 mm |
L3 | 28 mm |