



€82.90/ pieceexcl. VAT
€100.31incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK132 |
Shaft diameter | 80 mm |
Outside diameter | 120 mm |
Width | 50 mm |
Torque | 7200 Nm |
Axial load | 181 kN |
Type of fastening screws | 8 x M10 |
Tightening moment | 70 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 166 N/mm² |
d | 80 mm |
D | 120 mm |
B | 50 mm |
L1 | 24 mm |
L2 | 30 mm |
L3 | 40 mm |