



€33.18/ pieceexcl. VAT
€40.15incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK132 |
Shaft diameter | 48 mm |
Outside diameter | 80 mm |
Width | 41 mm |
Torque | 2760 Nm |
Axial load | 115 kN |
Type of fastening screws | 8 x M8 |
Tightening moment | 35 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 191 N/mm² |
d | 48 mm |
D | 80 mm |
B | 41 mm |
L1 | 20 mm |
L2 | 25 mm |
L3 | 33 mm |