



€27.74/ pieceexcl. VAT
€33.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK132 |
Shaft diameter | 38 mm |
Outside diameter | 65 mm |
Width | 34 mm |
Torque | 1140 Nm |
Axial load | 60 kN |
Type of fastening screws | 8 x M6 |
Tightening moment | 14 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 144 N/mm² |
d | 38 mm |
D | 65 mm |
B | 34 mm |
L1 | 17 mm |
L2 | 22 mm |
L3 | 28 mm |