



€28.28/ pieceexcl. VAT
€34.22incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK132 |
Shaft diameter | 35 mm |
Outside diameter | 60 mm |
Width | 34 mm |
Torque | 1050 Nm |
Axial load | 60 kN |
Type of fastening screws | 8 x M6 |
Tightening moment | 14 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 156 N/mm² |
d | 35 mm |
D | 60 mm |
B | 34 mm |
L1 | 17 mm |
L2 | 22 mm |
L3 | 28 mm |