



€22.79/ pieceexcl. VAT
€27.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK132 |
Shaft diameter | 24 mm |
Outside diameter | 50 mm |
Width | 34 mm |
Torque | 540 Nm |
Axial load | 45 kN |
Type of fastening screws | 6 x M6 |
Tightening moment | 14 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 141 N/mm² |
d | 24 mm |
D | 50 mm |
B | 34 mm |
L1 | 17 mm |
L2 | 22 mm |
L3 | 28 mm |