



€139.94/ pieceexcl. VAT
€169.33incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK132 |
Shaft diameter | 120 mm |
Outside diameter | 165 mm |
Maximum Transmitted Torque | 18150 Nm |
Largest outside diameter | 165 mm |
Self-centring | Self-centering |
d | 120 mm |
D | 165 mm |
B | 56 mm |